Shop All Disposable Aprons
Impact Products
Disposable Aprons, White, PK1000
Mfr # MDP-46W-S
Zoro # G1930192
original price:
$90.69
27% off
new price: $65.39
/pk 1000, $0.07/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Length 14"
- Thickness 1 mil
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # MDP-46W-S
- Zoro # G1930192
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 14" |
Size | S |
Overall Width | 28 in |
Overall Length | 46 in |
Named Size | S |
Details
Item | Disposable Aprons |
Color | White |
Material | Polyethylene |
Thickness | 1 mil |
Series | Safety Zone |
Packaging | Bulk |
Material Weight | 2.65 lb |
Apron Type | Bib |
Description
Disposable Aprons, Apron Material Polyethylene, Apron Type Bib, Color White, Material Weight 2.65 lb, Named Size S, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Series Safety Zone, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, White (BLSH-MS-PEVA-AP1W)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- NEATGARDS Handgards Neatgards Medium Duty Embossed Clear Poly Apron, PK100 (303764019)
- AMERCAREROYAL Poly Apron, White, 28 in.x46 in., 1, PK100 (DA2846-BX)
- DEALMED Isolation Gowns Poly-Coated Barrier, White, 50/Cs, 50PK (782045)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- Impact Products Disposable Aprons