Shop All Pre-Measured Chemical Dispensers
Impact Products
Dispensing Container , 2.5gal
Mfr # 55595-90
Zoro # G0720605
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 gal
- Width 9 1/2 in
- Color Translucent
- Material Plastic
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 55595-90
- Zoro # G0720605
- UPC # 729661222636
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Width | 9 1/2 in |
Length | 7 1/2 in |
Height | 9-1/2" |
Overall Width | 9 1/2 in |
Overall Height | 7 1/2 in |
Details
Item | Dispensing Container |
Capacity | 2.5 gal |
Color | Translucent |
Material | Plastic |
Product Type | Dispensing Container |
Description
Dispensing Container with Faucet, Capacity 2.5 gal, Product Type Dispensing Container with Faucet, Color Translucent, Material Plastic, Overall Height 7 1/2 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (01005)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- RUBBERMAID COMMERCIAL 23 gal Flat Trash Can Lid, 13 1/2 in W/Dia, Black, metal, 0 Openings (FG267400BLA)
- IMPACT PRODUCTS Dispensing Container w/Faucet, 5.0 gal. (7576I-91)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- SIMPLE GREEN Dispenser, Bottle, Bucket, 1 gpm (13384)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- ZEP Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D (F07601)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- Impact Products Pre-Measured Chemicals & Dispensers