Shop All Air Freshener Dispensers
Impact Products
Dispenser, Aerosol, Metered
Mfr # 326
Zoro # G7191970
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol
- Height 8.8"
- Color White
- Features Key Lock
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 326
- Zoro # G7191970
- UPC # 729661218561
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 8.8" |
Width | 4" |
Depth | 3.2" |
Battery Size | D |
Details
Item | Dispenser,Aerosol,Metered |
Refill Type | Aerosol |
Color | White |
Features | Key Lock |
Number of Batteries | 2 |
Description
Dispenser,Aerosol,Metered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 M-1 House Wash Concentrate Gallon, 1 gal. (785G1M)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- CARLISLE FOODSERVICE Light Industrial Broom Head, 4", Blk, PK12 (3685403)
- ZEP Neutral Disinfectant Cleaner, 2.5 gal. Jug, Pleasant (752059)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- F MATIC Gloss Mini Passive Air Dispenser, White Sample (SAMPLE-F1-100W-N)
- FRESH PRODUCTS ourfresh Dispenser, 5.34 x 1.6 x 5.34, White (OFCAB-000I012M)
- GENUINE JOE Air Freshener Dispenser System, White (GJO99659)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- Impact Products Air Freshener Dispensers