Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Impact Products
Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72
Mfr # 1402DZ
Zoro # G1430382
product price: $125.99
/pk 72, $1.75/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Bubblegum
- Color Blue
- Weight 10.8 lbs
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 1402DZ
- Zoro # G1430382
- UPC # 10729661291431
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Bubblegum |
Color | Blue |
Weight | 10.8 lbs |
Fixture Type | Urinal Screen |
Description
Impact® Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, 6 Dozen/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Ocean Breeze, PK12 (149536)
- IMPACT PRODUCTS Urinal Toss Blocks, Air Soluble, 30 Days, 3.5oz, PKP, PK 12 (IMP9594)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- IMPACT PRODUCTS Urinal Screens, Deodorized, Cherry, 8" Diameter, Red, PK 12 (IMP1451DZ94)
- IMPACT PRODUCTS Deodorant Urinal Screen w/ Block (9480G)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Apple Zing, PK12 (149036)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- Impact Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers