Shop All Trash Can Lids
Impact Products
Container Lid Lid for Container, 11.2 in W/Dia, Gray
Mfr # 7024-3
Zoro # G500534125
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Container Lid
- Color Gray
- Width/Diameter 11.2 in
- Height 4.5 in
- Length 20.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7024-3
- Zoro # G500534125
- Country of Origin Unknown
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.2 in |
Height | 4.5 in |
Length | 20.3 in |
Details
Top Type | Container Lid |
Color | Gray |
Item | Lid for Container |
Description
Lid for waste receptacle; Plastic construction; Gray color; Fits most rectangular trash containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- IMPACT PRODUCTS 32 Gal Trash Can Lid, 22.2 in W/Dia, Gray, Plastic (IMP 7733-3)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL 55 Gallon Plastic Trash Can Dome Lid, Gray (641435GY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- ALPINE INDUSTRIES 32 Gal Trash Can, 19.69 in W/Dia, Black, Steel (ALP4400-01-RB)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- Impact Products Trash Can Lids