Shop All Sprayers
Impact Products
Chemical Resistant Trigger Sprayers, 9.88in Tube, Fits 32oz Btl, PK24
Mfr # 60192491
Zoro # G8240699
product price: $66.99
/pk 24, $2.79/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.88"
- For Use With 32 oz Bottles
- Color Yellow/White
- Material Polypropylene
- Weight 2.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 60192491
- Zoro # G8240699
- UPC # 10729661235343
- Country of Origin China
- Category Sprayers
Dimensions
Length | 9.88" |
Details
For Use With | 32 oz Bottles |
Color | Yellow/White |
Material | Polypropylene |
Weight | 2.6 lbs |
Description
Impact® Chemical Resistant Trigger Sprayers, 9.88" Tube, Fits 32 oz Bottles, Yellow/White, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- NSK NSK-6201ZZ08 1/2 INCH BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ08 12 INCH BORE (6201ZZ08 1/2 INCH BORE)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- IMPACT PRODUCTS Gen Purpose Trigger Sprayer, 9.88in Tube, Fits 32oz Btl, Red/Wht, PK24 (590624-91)
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- GARANT Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases (083512 VS1)
- ZEP Handheld Sprayer, 1/4 gal (829812)
- MILWAUKEE SPRAYER Aluminum Sprayer (M2400)
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- GARANT Spray Dispenser, Type: VA1, For Liquids Containing Acids (083512 VA1)
- Impact Products Sprayers