Shop All Sponges and Scouring Pads
Impact Products
Cellulose Sponge, Small, 3-2/5"W x 6-1/4"L x 1"H, YW, PK 48
Mfr # IMP7160PCT
Zoro # G002455751
product price: $141.99
/pk 48, $2.96/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Width 3.4"
- Material Cellulose
- Color Yellow
- Features Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7160PCT
- Zoro # G002455751
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6.3" |
Width | 3.4" |
Details
Item | Small Cellulose Sponge |
Material | Cellulose |
Color | Yellow |
Features | Washable |
Application | Sanitary; Cleaning |
Type | Sponge |
Description
Cellulose sponge effectively wipes down surfaces to reduce wasteful paper towel use. Highly absorbent material holds 20 times its weight to easily maintain a luxurious lather. Individual, damp-packed wrapping keeps the sponge fresh until you're ready to clean. Washable material can be safely cleaned without diminishing the qualities of this sponge for sanitary, long-lasting use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- HEFTY Hfty Wst Bsk 53qt Bk Lid (HFT-2166075-4)
- GLAD 13 gal Trash Bags, 24 in x 25 in, Extra Heavy-Duty, 0.82 mil, White, 100 PK (70427)
- ARMSTRONG Armstrong 390124 32 oz. Floor Polish (343395)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"W x 7-1/2"L x 1-7/10"H, YW, PK 6 (IMP7180P)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 10 (IMP7135B)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"Wx7-1/2"Lx1-7/10"H, 2, YW, PK 4 (IMP7180PCT)
- SCOTCH -Brite Heavy Duty Sponge For Pots and Pans 4.5 in. L 3 pk (HD-3)
- DISCO Medium Duty Scouring Pad, 6 x 9, Green, PK60 (MD69DISCO)
- Impact Products Sponges and Scouring Pads