Shop All Sponges and Scouring Pads
Impact Products
Cellulose Sponge, Large, 4-1/5"W x 7-1/2"L x 1-7/10"H, YW, PK 6
Mfr # IMP7180P
Zoro # G502455756
product price: $33.89
/pk 6, $5.65/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5"
- Width 4.2"
- Material Cellulose
- Color Yellow
- Type Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7180P
- Zoro # G502455756
- UPC # 729661108107
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 7.5" |
Width | 4.2" |
Details
Item | Large Cellulose Sponges |
Material | Cellulose |
Color | Yellow |
Type | Sponge |
Application | Absorbing; Cleaning |
Features | Washable; Long Lasting |
Description
Cellulose sponge effectively wipes down surfaces to reduce wasteful paper towel use. Highly absorbent material holds 20 times its weight to easily maintain a luxurious lather. Individual, damp-packed wrapping keeps the sponge fresh until you're ready to clean. Washable material can be safely cleaned without diminishing the qualities of this sponge for sanitary, long-lasting use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 13-5/8 Qt. Plastic Wastebasket - Black (1358BK)
- GENUINE JOE Screw-In Mop Head Refill - Cotton - White (GJO18332)
- RESOLVE® Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12 (19200-00706)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- IMPACT PRODUCTS Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5 (IMP7130P)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"Wx7-1/2"Lx1-7/10"H, 2, YW, PK 4 (IMP7180PCT)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 10 (IMP7135B)
- PERFECT CLEAN Sponge Orange, 4 in. x 7 in., PK5 (HS407-O)
- CONTROL CO Humidity Indicator Sponge, PK40 (3150)
- SIMPLE SCRUB Combo Refill Pack, All Colors, PK5 (CP100)
- Impact Products Sponges and Scouring Pads