Shop All Sponges and Scouring Pads
Impact Products
Cellulose Scrubber Sponge, 3-3/16"Wx6-1/4"Lx7/8"H, GN/YW, PK 5
Mfr # IMP7130P
Zoro # G002455744
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Width 3.2"
- Material Cellulose
- Color Yellow Green
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7130P
- Zoro # G002455744
- UPC # 729661107926
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 6.3" |
Width | 3.2" |
Details
Item | Cellulose Scrubber Sponge |
Material | Cellulose |
Color | Yellow Green |
Type | Scrub Sponge |
Application | Scrubbing |
Features | Long Lasting; Washable; Heavy Duty; Light Duty |
Description
General-duty, cellulose sponge features a dual-layer design with both a scouring pad and sponge for maximum cleaning efficiency. Sponge is damp-packed in a poly bag to prevent it from drying out before use. Sponge is perfect for use in kitchens, bathrooms and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- SANITAIRE Disturbulator Replacement (541041)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"Wx7-1/2"Lx1-7/10"H, 2, YW, PK 4 (IMP7180PCT)
- IMPACT PRODUCTS Cellulose Sponge, Large, 4-1/5"W x 7-1/2"L x 1-7/10"H, YW, PK 6 (IMP7180P)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 10 (IMP7135B)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- SCOTCH-BRITE O Cell Utility Sponge (7243-T)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- Impact Products Sponges and Scouring Pads