Shop All Air Freshener Dispensers
Impact Products
Cabinet, Deodorant, White
Mfr # 300-90
Zoro # G2511582
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 3,000 cu ft
- Dispenser Type Continuous
- Refill Type Block
- Dispensing Method Continuous Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 300-90
- Zoro # G2511582
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Height | 3 3/8 in |
Width | 4 in |
Length | 3 1/2 in |
Depth | 8 3/4 in |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Impact(R), Dispenser Mounting Wall, Refill Type Block, Coverage 3,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Manual, Height 3 3/8 in, Width 4 in, Depth 8 3/4 in, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Green, Plastic (240460GN)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- WET & FORGET OUTDR CLEANER CNCNTR 1GAL (800128)
- ROYAL BASKET TRUCKS Janitorial Organizer, Black (R00-KKX-JSN)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- SC JOHNSON HOLDER;SCENTED OILS;WE (305854)
- RUBBERMAID COMMERCIAL DISPENSER, TCELL, KEY 3, WHT PK (RCP1793547CT)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- F MATIC Twist Mini Dispenser Blue Matte Sample (SAMPLE-TW100BLU)
- F MATIC Lumara Large Space Diffuser, Silver, 2PK (DRSHP-AM01-S)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- Impact Products Air Freshener Dispensers