Shop All All Purpose Cleaners
Impact Products
Blue Microfiber Cleaning Cloth, 16" W x 16" L Bag, 216 PK
Mfr # IMPLFK100CT
Zoro # G302502322
product price: $312.99
/pk 216, $1.45/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bag
- Size 16" W x 16" L
- Color Blue
- Wipes per Container 12
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMPLFK100CT
- Zoro # G302502322
- Country of Origin China
- Category All Purpose Cleaners
Dimensions
Size | 16" W x 16" L |
Details
Container Type | Bag |
Color | Blue |
Item | Blue Microfiber Cleaning Cloth |
Wipes per Container | 12 |
Features | Durable |
Application | Glass; Wood; General Purpose |
Cleaner Form | Cloth |
Effective to Remove | Dust Remover; Dirt Remover |
Type | Multipurpose Cleaner |
Description
Microfiber Suede Cloth is specially designed and knitted for cleaning glass and dust. Split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils. Microfiber dusters have the same great qualities as cloths but can be used in harder-to-reach areas like ceiling fans, shelves and irregular surfaces. Microfiber cloth is perfect for washroom cleaning and general-purpose cleaning. It features a four-sided, surge-finished edge and can be laundered repeatedly without degradation of material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Spa Liquid Defoamer 16 oz (86116)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Canister, Meltblown, 66 Wipes, 12 1/2 in x 12 in, Unscented, 8 PK (33560)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Silver, 11 5/16 in Dia, Metal (2147581)
- ALPINE INDUSTRIES 23 Gallon Gray Slim Trash Can (ALP477-GRY )
- IMPACT PRODUCTS Red Microfiber Cleaning Cloths, 16" W x 16" L 180 PK (IMPLFK450CT)
- NYCO Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK (GS008-Q6)
- SAPADILLA Rosemary & Peppermint Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812507)
- INTERCON CHEMICAL Pine Cleaner, Pine, 4 PK (FICCB-GP-04X1-P200)
- KRUD KUTTER General Purpose Cleaner, 1 gal Jug, Mild (352251)
- PURELL Professional Surface Disinfectant, 32 fl oz (1 quart) Fresh Citrus, 6 PK (GOJ334206)
- CRC Mass Air Flow Sensor Cleaner, 4.5 oz. Aerosol Can, Alcohol (05610)
- Impact Products All Purpose Cleaners