Shop All Floor Signs
Impact Products
Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black
Mfr # B1001
Zoro # G5230213
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CUIDADO; ATTENTION; CAUTION; WET FLOOR; PISO MOJADO; PLANCHER MOUILLÉ
- Width 11"
- Height 23.25"
- Weight 1.66 lbs
- Color Yellow/Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # B1001
- Zoro # G5230213
- UPC # 729661284986
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11" |
Height | 23.25" |
Depth | 11.15" |
Details
Legend | CUIDADO; ATTENTION; CAUTION; WET FLOOR; PISO MOJADO; PLANCHER MOUILLÉ |
Weight | 1.66 lbs |
Color | Yellow/Brown/Black |
Material | Plastic |
Description
Impact® Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-901 (FS-624-901)
- 5S SUPPLIES Trash Can General Waste 16in Diameter Non Slip Floor Sign (FS-TRGENWST-16)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-R-16-6PK-99832 (FD-R-16-6PK-99832)
- Impact Products Floor Signs