Shop All Back Braces
Impact Products
Back Support, w/Suspenders, 7"W Back, Large, Black
Mfr # IMP7379L
Zoro # G901833704
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 7"
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7379L
- Zoro # G901833704
- UPC # 729661110421
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 7" |
Size | L |
Details
Item | Single Closure Back Support |
Color | Black |
Description
Single-closure back support with suspenders features a 7" wide back panel to effectively support your lower lumbar area while you work. Comfortable design retains memory for continued firm support throughout your day. Five flexible stays ensure a secure fit to provide satisfying support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR (KRC5-04-L)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- BAX-U BaX-u Back Brace & Posture Support - White; Extra Small (White XSMALL-BAX000W)
- CONDOR Back Support, S, Black (1M702)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- PROFLEX BY ERGODYNE Elastic Back Support, Black, Elastic, 2XL (1625)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- ITS YOU BABE Hip-V2 Combo -SM Hip-V2 Combo - Small (Hip/V2 Combo -SM)
- Impact Products Ergonomics