Shop All Back Braces
Impact Products
Back Support, w/Suspenders, 7"W Back, Large, 10/CT, BK, PK10
Mfr # IMP7379LCT
Zoro # G301833717
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 7"
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP7379LCT
- Zoro # G301833717
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 7" |
Size | L |
Details
Item | Single Closure Back Support |
Color | Black |
Description
Single-closure back support with suspenders features a wide back panel to effectively support your lower lumbar area while you work. Comfortable design retains memory for continued firm support throughout your day. Flexible stays ensure a secure fit to provide satisfying support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Accs, ""J"", Ylw, 100Ct Pk (SMD67180)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- PIG Leak Diverter Hose Quick Connect (TLS680)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD ORG)
- HEALTHSMART DMI Lumbar Back Support Foam Seat Cushion, Black (555-7301-0200)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- GE Back Support Belt, M, 35"- 39", Black, Adjustable (GR540M)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- Impact Products Back Braces