Shop All Air Fresheners & Odor Eliminators
Impact Products
Air Freshener Metered Aerosol 70 oz Ocean Breeze, Blue
Mfr # IMP325B
Zoro # G307480397
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Ocean Breeze
- Color Blue
- Cleaner Form Aerosol
- Cleaner Container Size 6.4 fl oz (0.2 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP325B
- Zoro # G307480397
- UPC # 729661154425
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.4 fl oz (0.2 quart) |
Details
Type | Air Freshener |
Fragrance | Ocean Breeze |
Color | Blue |
Cleaner Form | Aerosol |
Item | Metered Air Freshener Spray |
Features | Residue-free; Odor Neutralizer |
For Use With | Impact Products Interval Air Freshener Dispenser |
Duration (Hours) | 30 Day |
For Use On | Multipurpose |
Description
Air freshener features an odorneutralizing formula with special counteractants that encapsulate malodors to create a fresh, enjoyable environment in rooms up to 6,000 cubic feet Air freshener is perfect for schools, hospitals, institutions, lodging facilities, offices and more Air freshener is designed for Impact metered aerosol dispensers sold separately
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Holder Papr Towel Forma (29750)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 12 in x 12 in (VCLP.1212.20)
- STEELCOAT STEELCOAT FG-P9934-05A Trash Bag, 42 gal Capacity (FG-P9934-05A)
- AEP INDUSTRIES 60 gal Trash Bags, 32 in x 50 in, Extra Extra Heavy-Duty, 3 mil, Black, 20 PK (WBI0186470)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LIL-1)
- GLADE Plug-Ins Air Freshener Oil Warmer 1 oz Solid (74409)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Gel - 2oz (770201)
- NAMCO MANUFACTURING Liquid Alive With Super Task Force, 1 gal., PK4 (4116B-1)
- Impact Products Air Fresheners & Odor Eliminators