Shop All Air Fresheners & Odor Eliminators
Impact Products
Air Freshener Metered Aerosol 70 oz Linen Fresh, Beige
Mfr # IMP325L
Zoro # G807480286
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Color Tan
- Cleaner Form Aerosol
- Cleaner Container Size 6.4 fl oz (0.2 quart)
- For Use With Impact Products Interval Air Freshener Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP325L
- Zoro # G807480286
- UPC # 729661154463
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.4 fl oz (0.2 quart) |
Details
Type | Air Freshener |
Fragrance | Linen Fresh |
Color | Tan |
Cleaner Form | Aerosol |
For Use With | Impact Products Interval Air Freshener Dispenser |
Duration (Hours) | 30 Day |
For Use On | Multipurpose |
Item | Metered Air Freshener Spray |
Features | Residue-free; Odor Neutralizer |
Description
Air freshener features an odorneutralizing formula with special counteractants that encapsulate malodors to create a fresh, enjoyable environment in rooms up to 6,000 cubic feet Air freshener is perfect for schools, hospitals, institutions, lodging facilities, offices and more Air freshener is designed for Impact metered aerosol dispensers sold separately
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- BRUSKE PRODUCTS 60" Hardwood Handle, Nylon, 15/16 x 60 in., Hardwood (6083-R)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- POO-POURRI Lavender Vanilla Scent Odor Eliminator 10 ml Liquid (SET-10ML-LV-V1)
- AIRBAGIT AirBagIt BAG-FREE-6X 4-3800Lb Double Bellow Air Bags Air Springs (BAG-FREE-6X)
- PROTOCHEM LABORATORIES Lavender Chamomile Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LC-1)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- FEBREZE Small Spaces Original Gain Scent Air Freshener 0.25 oz Liquid (93331)
- Impact Products Air Fresheners & Odor Eliminators