Shop All Air Fresheners & Odor Eliminators
Impact Products
Air Freshener, f/Metered Dispensers, 6.35oz, , Vanilla Bean, PK 12
Mfr # IMP325VCT
Zoro # G402501744
product price: $58.29
/pk 12, $4.86/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Color Tan
- Cleaner Form Aerosol
- Cleaner Container Size 6.4 fl oz (0.2 quart)
- Duration (Hours) 30 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP325VCT
- Zoro # G402501744
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.4 fl oz (0.2 quart) |
Details
Type | Air Freshener |
Fragrance | Vanilla Bean |
Color | Tan |
Cleaner Form | Aerosol |
Duration (Hours) | 30 Day |
For Use On | Multipurpose |
For Use With | Impact Products Interval Air Freshener Dispenser |
Item | Metered Air Freshener Spray |
Features | Odor Neutralizer; Residue-free |
Description
Air freshener features an odor-neutralizing formula with special counteractants that encapsulate malodors to create a fresh, enjoyable environment in rooms up to 6,000 cubic feet. Air freshener is perfect for schools, hospitals, institutions, lodging facilities, offices and more. Air freshener is designed for Impact metered aerosol dispensers (sold separately).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED STATIONERS SUPPLY PURELL, Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (GOJ434104EA)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- LIBMAN Cotton Deck Mop (88)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00254-200)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- POO-POURRI Bamboo Rain Scent Air Freshener Spray 2 oz Liquid (BB9620)
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", Wht (1793535)
- BPG INTERNATIONAL BRIGHT Air 900134CT, SCENTED OIL AIR FRESHENER DIFFUSER, FRESH PETALS AND PEACH, PINK, 2.5 OZ (BRI900134CT)
- BIG D Vomit Control 16oz, Pk6 (166)
- CAR-FRESHNER Little Tree Air Fresheners 2-Pack, Black Ice (U2S22055)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz Jar (900438EA)
- Impact Products Air Fresheners & Odor Eliminators