Shop All Air Fresheners & Odor Eliminators
Impact Products
Air Freshener, f/Metered Dispensers, 6.35 oz, , Apple Zing, PK 12
Mfr # IMP325ACT
Zoro # G502501613
product price: $48.89
/pk 12, $4.07/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Apple Zing
- Color Red
- Cleaner Form Aerosol
- Cleaner Container Size 6.4 fl oz (0.2 quart)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP325ACT
- Zoro # G502501613
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.4 fl oz (0.2 quart) |
Details
Type | Air Freshener |
Fragrance | Apple Zing |
Color | Red |
Cleaner Form | Aerosol |
For Use On | Multipurpose |
Features | Odor Neutralizer; Residue-free |
Item | Dispenser Air Freshener Spray |
For Use With | Impact Products Interval Air Freshener Dispenser |
Duration (Hours) | 30 Day |
Description
Air freshener features an odor-neutralizing formula with special counteractants that encapsulate malodors to create a fresh, enjoyable environment in rooms up to 6,000 cubic feet. Air freshener is perfect for schools, hospitals, institutions, lodging facilities, offices and more. Air freshener is designed for Impact metered aerosol dispensers (sold separately).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Hand & Body Lotion (35362), 1.0 L Bottles, White, Fresh Fragrance, 1 Bottle (35362)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- FRESH PRODUCTS EA-F-02- Eco Air Passive Air Freshener Green Cucumber Melon Scent, 6PK (EA-F-02-BX)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- SPRAYWAY Clean Breeze Air Freshener, 12PK (SW575)
- RENUZIT SNUGGLE Linen Escape Scent Air Freshener 7 oz Gel (57269)
- BRIGHT AIR Odor Eliminator Air Freshener, 14OZ (900014)
- Impact Products Air Fresheners & Odor Eliminators