Shop All Handles, Frames and Braces
Impact Products
64" Mop and Broom Handles, 1" Dia, Safety Orange, Fiberglass
Mfr # 94
Zoro # G4591490
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 64"
- Handle Material Fiberglass
- Handle Diameter 1"
- Length 64"
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 94
- Zoro # G4591490
- UPC # 729661145553
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 64" |
Handle Diameter | 1" |
Length | 64" |
Details
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Material | Fiberglass |
Color | Safety Orange |
Weight | 2.3 lbs |
Features | Fiberglass, plastic head. |
Description
Impact® Janitor Style Screw Clamp Mop Handle, Fiberglass, 64", Safety Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Paper Towel (S/S) (B262)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (HG-R51280)
- DIRT DEVIL SimpliStik Plus Corded Bagless 3-In-1 Stick Vacuum (SD22010V)
- PACIFIC BLUE BASIC Pacific Blue Basic C-Fold Paper Towels, 12 PK (25190)
- IMPACT PRODUCTS Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, Natural (IMP80254)
- IMPACT PRODUCTS HANDLE, 64in JANIT SCREW Wide-opening plastic head with roller adjustment knob. (94)
- ETTORE Utility Pole Tapered Tip (42105)
- UNGER 18' Telescopic Pole, Green (UNGED550)
- MR LONG ARM POLES Mr LongArm Plastic Pole Tip (0203)
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- Impact Products Handles, Frames and Braces