Shop All Trash Cans
Impact Products
55 gal Round Trash Can, Gray, Open Top, Plastic
Mfr # IMP 7755-3
Zoro # G4076254
product price: $98.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$98.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
- Color Gray
- Material Plastic
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP 7755-3
- Zoro # G4076254
- UPC # 729661154333
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33" |
Diameter | 24" |
Details
Trash Container Capacity | 55 gal |
Container Shape | Round |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
Finish | Matte |
For Use With | Gator® Lids and Accessories |
Top Type | Flat Top; Dome |
Description
Impact® Advanced Gator Waste Container, Round, Plastic, 55 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- LYSOL Original Scent Concentrated Disinfectant 12 oz (1920077500)
- BISSEL COMMERCIAL Bissell Commercial 332844 Wide Area Vacuum Bags for BG-CC28 Wide Area Vacuum, 5PK (207332844)
- GEORGIA-PACIFIC Dry Wipe, Green/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29416)
- IMPACT PRODUCTS 44 qt Round Trash Can, Gray, Open Top, Plastic (7744-3)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Beige, Open Top, Polyethylene (IMP 7703 BEI)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- Impact Products Trash Cans