Shop All Trash Cans
Impact Products
3.50 gal Soft-Sided Wastebasket, Beige, Polyethylene; Plastic
Mfr # IMP770115CT
Zoro # G101858804
product price: $83.25
/pk 12, $6.94/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 3.50 gal
- Color Beige
- Material Polyethylene; Plastic
- Height 12.2"
- Width 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP770115CT
- Zoro # G101858804
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12.2" |
Width | 7.9" |
Length | 12.7" |
Details
Trash Container Capacity | 3.50 gal |
Color | Beige |
Material | Polyethylene; Plastic |
Item | Soft-Sided Wastebasket |
Features | Dent Resistant; Rust Resistant; Leak Resistant; Durable |
Description
Plastic wastebasket features a seamless, soft-sided construction that will not dent, leak or rust for long-lasting waste containment. Bag pinch design tightly secures liners to prevent them from unraveling as items are tossed into the basket. Rolled rim offers a convenient location to pick up and transport the wastebasket for easy disposal. 14-quart wastebasket is perfect for use in small areas where space is an issue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx2ftW (90050)
- ETTORE Stainless Steel BackFlip Squeegee Handle (5362)
- BOARDWALK Standard, 1000 Sheets, White, 96 PK (B6170)
- 3M Stripping Pad, 15 In, Brown, PK5 (7100)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 28 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7702-5)
- SUNCAST Trash Hideaway GH1732J 23 Gallon Brown Outdoor Waste Container (911GH1732J)
- Impact Products Trash Cans