Shop All Buckets & Mop Pails
Impact Products
35 QT Replacement Mop Bucket - No Wringer, 14.8" H, Yellow, Polyethylene
Mfr # IMP26353Y
Zoro # G502448758
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 35 qt
- Color Yellow
- Bucket/Pail Width 16.5"
- Bucket/Pail Height 14.8"
- Bucket/Pail Length 18.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP26353Y
- Zoro # G502448758
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 16.5" |
Bucket/Pail Height | 14.8" |
Bucket/Pail Length | 18.3" |
Details
Bucket Capacity | 35 qt |
Color | Yellow |
Item | 35 QT Replacement Mop Bucket - No Wringer |
Material | Polyethylene |
Features | Corrosion Resistant; Durable |
Type | Bucket |
Description
Plastic bucket features a 35-quart capacity for a more efficient way to clean large areas. Versatile design allows you to mount a wringer (sold separately) on either side of the bucket for simple use. Bucket is compatible with Impact Side Press Mop Wringer, Down Press Mop Wringer, and Genuine Joe Metal Heavy-Duty Side Press Mop Wringer. Smooth, durable construction lets you quickly wipe down the exterior to maintain sanitary use. 3" inboard casters roll smoothly across floors for effortless mobility. Molded-in graduation marks allow you to conveniently make measurements inside the bucket without requiring any additional tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Dbl-Blade Rubber Squeegee, 8", PK12 (4007200)
- MEECO MFG CO CHIMNEY BRUSH RECTANGLE WIRE 12 X 8 IN (31208)
- CHARMIN Standard, 450 Sheets, White, 75 PK (71693)
- SOFPULL Sofpull Center Pull Paper Towels, White, 2200 PK (28125)
- IMPACT PRODUCTS 10 qt Gray, Polypropylene (IMP 5510)
- IMPACT PRODUCTS Bucket, 10Qt, Deluxe, Red 1 Ea (5510R)
- IMPACT PRODUCTS Bucket, 6Qt, Purapail, Clning 1 Ea (550614C)
- IMPACT PRODUCTS 26 qt Steel, Galvanized Steel (IMP 260)
- IMPACT PRODUCTS 5 gal Round Bucket, White, Plastic (5515p-91)
- IMPACT PRODUCTS 5 gal White, Polyethylene (5515)
- MILLER MFG Better Bucket 10 Qt. BLACK (2090-BK-10QT)
- Impact Products Floor Mops, Buckets & Wringers