Shop All Spray Bottles
Impact Products
32 oz Spray Bottle
Mfr # 5032AB
Zoro # G600534780
original price:
$2.39
10% off
new price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Sprayer Tank Capacity 1 qt
- Material Polyethylene
- Height 10 in
- Type Graduate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 5032AB
- Zoro # G600534780
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Height | 10 in |
Width | 3.4 in |
Details
Item | Spray Bottle |
Color | Natural |
Sprayer Tank Capacity | 1 qt |
Material | Polyethylene |
Type | Graduate |
Standards | FDA |
Description
32 oz Spray Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 38 in Lobby Broom (2601)
- WYPALL Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK (KCC 05740)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103303)
- GREEN EARTH Ready To Use Multi Purpose Cleaner, 32 oz (2 lb) Bottle, Mint, 12 PK (BET3291200)
- IMPACT PRODUCTS 16 oz. Clear, Polyethylene Bottle (5016-90)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- IMPACT PRODUCTS Trigger Sprayer Chemical Resistant 10 in. Gray Smazer (4950-EA)
- VICTORY Professional Cordless Electrostatic Backpack Disinfectant Sprayer Kit (VP300ESK)
- Impact Products Spray Bottles