Shop All Mop Wringers
Impact Products
32 oz Side Press Mop Bucket and Wringer Combination, Yellow, Plastic
Mfr # IMP 7Y/2636-3Y
Zoro # G5201251
original price:
$210.76
51% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Side Press
- Wringer Material Plastic
- Bucket Diameter 18 in
- Caster Type Non-Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP 7Y/2636-3Y
- Zoro # G5201251
- Country of Origin China
- Category Mop Wringers
Dimensions
Bucket Diameter | 18 in |
Overall Width | 13.25 in |
Overall Height | 14.5 in |
Width | 13.25" |
Bucket Depth | 10.25 in |
Details
Wringer Color | Yellow |
Wringer Type | Side Press |
Wringer Material | Plastic |
Caster Type | Non-Marking |
Item | Mop Bucket and Wringer Combination |
Mop Capacity | 32 oz |
Description
Impact® Side-Press Wringer and Plastic Bucket Combo, 12 to 32 oz, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- IMPACT PRODUCTS Plastic Sidepress Squeeze Wringer & Bucket Combo, Gray (IM465393)
- IMPACT PRODUCTS Side Press Wringer, Steel, Steel (IMP WH2000)
- IMPACT PRODUCTS Impact Products IMP6G26353G Plastic Sidepress Squeeze Wringer & Bucket Combo; Gray (IMP6G26353G)
- IMPACT PRODUCTS Side Press Mop Wringer, Silver (WH2000)
- IMPACT PRODUCTS 26 qt Mop Bucket & Wringer Set (7Y/2636-3Y)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- Impact Products Floor Mops, Buckets & Wringers