Shop All Trash Can Lids
Impact Products
32 Gal Trash Can Lid, 22.2 in W/Dia, Gray, Plastic
Mfr # IMP 7733-3
Zoro # G4075609
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7732-3; 7732-1; 7732-11; 7732-11R; 7732-14; 7732-16; 7732-6
- Color Gray
- Width/Diameter 22.2 in
- Material Plastic
- Depth 22.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP 7733-3
- Zoro # G4075609
- UPC # 729661146543
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22.2 in |
Depth | 22.15 in |
Height | 1.3" |
Details
For Use With | 7732-3; 7732-1; 7732-11; 7732-11R; 7732-14; 7732-16; 7732-6 |
Color | Gray |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Impact® Advanced Gator Lids, for 32 gal Gator Containers, Flat-Top, 22" Diameter, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 100CT 40x46 BLK Liner (742539)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- MRS. MEYERS CLEAN DAY Mmcd Lndry Det Lav 64Oz (14531)
- NPS SPILL CONTROL Sorbents, 1 PK (USOCK34-40)
- IMPACT PRODUCTS Container Lid Lid for Container, 11.2 in W/Dia, Gray (7024-3)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- Impact Products Trash Can Lids