Shop All Trash Cans
Impact Products
32 gal Round Cylinder Trash Can, Gray, Open Top, Plastic
Mfr # IMP 7732-3
Zoro # G503666090
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round Cylinder
- Color Gray
- Material Plastic
- Height 28.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP 7732-3
- Zoro # G503666090
- UPC # 729661146178
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.5 in |
Width | 22.95" |
Depth | 25.6 in |
Diameter | 20" |
Details
Trash Container Capacity | 32 gal |
Container Shape | Round Cylinder |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Finish | Matte |
Opening Closure Type | Open Top |
For Use With | Gator® Lids |
Description
The Gator Plus Container has six air venting passages, reducing the force necessary to remove filled liners by up to 75%. A built-in bag cinch aids in keeping the liners in place, while also boasting a deeper, wider bottom making it easier for container dumping. The offset ridge design allows for nesting without jamming, creating a simple, effective way for emptying your waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Tide Liquid Double Strength Original 6 Load 10 fl. oz., PK12 (00471)
- U.S. PUMICE SCOUR BRICK JUMBO 5-3/4"" (JPS-12)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- LIBMAN 5 in. W X 24 in. L Dust Cotton Mop Refill 1 pk (923)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- IMPACT PRODUCTS 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (IMP77015)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Beige, Open Top, Polyethylene (IMP 7703 BEI)
- SIMPLEHUMAN 13 gal Round Step can, Grey, Plastic (CW1357)
- Impact Products Trash Cans