Shop All Floor Signs
Impact Products
31" Pop Up Safety Cone, 31" Height, 18" Width, Cone
Mfr # IMP9182CT
Zoro # G501863897
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Height 31"
- Sign Shape Cone
- Sign Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # IMP9182CT
- Zoro # G501863897
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 18" |
Height | 31" |
Length | 18" |
Details
Item | 31" Pop Up Safety Cone |
Sign Shape | Cone |
Sign Background Color | Yellow |
Legend Color | Black |
Material | Plastic |
Description
Pop-up safety cone lets you quickly secure areas needing to be marked off. Triangular design features the universal caution symbol and trilingual message on each of the three sides to ensure easy readability. Plastic tube allows multiple mounting options for easy access. Safety cone is designed to fit the ProPack bucketless mop handle (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- Impact Products Signs