Shop All Trash Cans
Impact Products
28 qt Rectangular Trash Can, Black, Open Top, Polyethylene
Mfr # IMP 7702-5
Zoro # G8240507
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 28 qt
- Container Shape Rectangular
- Material Polyethylene
- Height 14.5 in
- Width 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP 7702-5
- Zoro # G8240507
- UPC # 10729661145963
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 14.5 in |
Width | 15.5" |
Depth | 10.2 in |
Details
Trash Container Capacity | 28 qt |
Container Shape | Rectangular |
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Finish | Matte |
Opening Closure Type | Open Top |
Features | Rust Resistant, Leak Resistant, Dent Resistant, Durable |
Description
Impact® Soft-Sided Wastebasket, Rectangular, Polyethylene, 28 qt, Black, 12/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Hose, 1-1/2in. dia., Black, Plastic (30G3)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (380349)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- ISHINE 1 Gallon Floor Finish (405504)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Beige, Open Top, Polyethylene (IMP 7703 BEI)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (IMP77015)
- IMPACT PRODUCTS 44 qt Round Trash Can, Gray, Open Top, Plastic (7744-3)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- RUBBERMAID COMMERCIAL 55 gal Round Waste Receptacles, Gray, Open Top, Plastic (FG265500GRAY)
- Impact Products Trash Cans