No Product Image Available
Impact Products

25191100 Naturelle $.25 Sanitary Napkin / Tampon Dispenser


product price: $1,239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure your restrooms always have the essentials with this Impact 25191100 Naturelle sanitary napkin / tampon dispenser! Featuring a durable 304 stainless steel body with high-quality satin finish this dispenser will add a sleek and clean appearance to your restroom. The wall-mounted design will allow for easy access by patrons while also conserving space. In addition this dispenser includes two separate chambers enabling you to load different styles of products. One chamber is designed to hold 17 sanitary napkins and the other can hold 26 tampons sold separately so your customers are sure to get exactly what they need.Once a coin has been inserted the dispenser's product tray provides easy access to the dispensed item. For your convenience this sanitary dispenser offers a built-in sight window allowing you to closely monitor product levels so you never run out of feminine hygiene essentials! To load new products simply follow the operating instructions on the inside of the dispenser door. This easy-to-use machine also features ADA compliant $.25 coin mechanisms for each product chamber. This dispenser is mechanically operated meaning no batteries or electricity are required for the operation of this unit. Bring the essentials to your restrooms with this Impact sanitary napkin / tampon dispenser!Overall Dimensions:Width: 13''Depth: 8 1/2''Height: 33''Product Tray Height: 1 1/2''Holding Capacity: 17 napkins 26 tampons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.