Shop All Spray Bottles
Impact Products
24 oz. Clear, Polyethylene Bottle, Color: clear
Mfr # 5024HG-90
Zoro # G0087440
$1.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Color Clear
- Imprinting No Imprinting
- Material Polyethylene
- Screw Closure Size 7/100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Products
- MFR # 5024HG-90
- Zoro # G0087440
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 24 oz |
Screw Closure Size | 7/100 mm |
Overall Height | 7 7/8 in |
Closure Size | 28/400 |
Details
Item | Spray Bottle |
Color | Clear |
Imprinting | No Imprinting |
Material | Polyethylene |
For Use With | Janitorial Cleaning Chemicals |
Bottle Material | HDPE |
Standards | FDA Approved |
Closure Diamenter | 28 mm |
Closure Thread Style | 400 |
Container Capacity | 24 oz |
Graduation Increments | 1 fl oz |
Acid Resistant Seal | No |
Bottle Color | White |
Dispensing Type | Stream |
Graduation Markings | Yes |
Description
Spray Bottle, Dispensing Type Stream, 24 oz, White, Bottle Material HDPE, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 7 7/8 in, Closure Size 28/400, Standards FDA Approved, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGAL PADS ON A ROLL Sorbents, 5 PK (SKU-3101)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- NAMCO MANUFACTURING Super X Wax Stripper, 1 gal. (2011)
- STOCKHAUSN Stoko Solopol Classic Hvy Dty Hand Cleaner 2000 Ml Soft Bottle, 6PK (PN98318706)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 24 oz, Clear, PK24 (5024WG2491)
- IMPACT PRODUCTS 16 oz. Clear, Polyethylene Bottle (5016-90)
- IMPACT PRODUCTS 24 oz. Clear Plastic Trigger Spray Bottle3 Pack, , 3PK (5024HG/4806-91)
- IMPACT PRODUCTS Trigger Spray Bottle, 18 oz, Stream, 10 3/8 in H, 7 1/4 in Dip Tube L, No Imprint, Plastic, Clear (5016/5816DZ-91)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, Blue/White, PK 96 (IMP350245802CT)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- CURAD FlexSeal Spray Bandage, 1.35Fl Oz (CUR76124RB)
- Impact Products Spray Bottles