Shop All Floor Signs
Impact Products
20" Pop Up Safety Cone, 20" Height, 18" Width, Cone
Mfr # IMP9183CT
Zoro # G001864042
product price: $1,091.99
/pk 48, $22.75/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution; Cuidado; Attention
- Width 18"
- Height 20"
- Sign Shape Cone
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMP9183CT
- Zoro # G001864042
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 18" |
Height | 20" |
Length | 18" |
Details
Item | 20" Pop Up Safety Cone |
Legend | Caution; Cuidado; Attention |
Sign Shape | Cone |
Sign Background Color | Yellow |
Material | Plastic |
Legend Color | Black |
Description
Pop-up safety cone lets you quickly secure areas needing to be marked off. Triangular design features the universal caution symbol and trilingual message on each of the three sides to ensure easy readability. Plastic tube allows multiple mounting options for easy access. Safety cone is designed to fit the ProPack bucketless mop handle (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- DURABLE CORP E 4' X 6' Brown Entrance Mat Entrance Mat (654S46BN)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- NMC Forklift Traffic (FS34)
- 5S SUPPLIES Electrical Panel Floor Sign 24in Diameter Non Slip Floor Sign (FS-ELECCLR-24)
- Impact Products Floor Signs