Shop All Trash Cans
Impact Products
20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene
Mfr # GC200103
Zoro # G201860554
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 gal
- Container Shape Round Cylinder
- Color Gray
- Material Low Density Polyethylene
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # GC200103
- Zoro # G201860554
- UPC # 729661233205
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23 in |
Width | 23.3" |
Depth | 19.7 in |
Diameter | 19" |
Details
Trash Container Capacity | 20 gal |
Container Shape | Round Cylinder |
Color | Gray |
Material | Low Density Polyethylene |
Item | Trash Can |
Finish | Matte |
For Use With | Impact GL200203 |
Opening Closure Type | Open Top |
Standards | NSF Standard 2 & 21 |
Description
These Value-Plus round containers are made of a low-density polyethylene rated as safe for food handling to fit in most environments. The durable plastic is also designed to be extremely resistant to peeling, chipping, and rusting for long lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Colorless (0600000119055)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic (41956)
- KRAFT TOOL Flat Wire Texture Broom, 36", 1" Spacing (CC196-1)
- FSI Fogger/Sprayer, Handheld, Electric, 2L Tank (F-EEDSS-MSCD03)
- IMPACT PRODUCTS 28 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7702-5)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Brown, Open Top, Polyethylene (IMP 7023-4)
- IMPACT PRODUCTS Impact Products IMP70234 Thin Bin Container; Brown - 23 gal (IMP 7023-4)
- IMPACT PRODUCTS 10 gal Black Wastebasket (7703-5)
- IMPACT PRODUCTS 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (IMP77015)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- Impact Products Trash Cans