Shop All Floor Signs
Impact Products
2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian
Mfr # IMPB1001
Zoro # G501847002
original price:
$226.90
69% off
new price: $70.35
/pk 3, $23.45/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION
- Width 11"
- Height 24"
- Sign Shape Banana Cone
- Printed Language English; Spanish; French Canadian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # IMPB1001
- Zoro # G501847002
- UPC # 729661284986
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 11" |
Height | 24" |
Length | 11" |
Details
Item | 2' Banana Safety Cone |
Legend | CAUTION |
Sign Shape | Banana Cone |
Printed Language | English; Spanish; French Canadian |
Sign Background Color | Yellow |
Description
Safety cone features a highly recognizable, banana shape that's extremely effective at gaining attention to deliver your intended warning to the public. Freestanding design allows you to immediately set this cone on any flat surface. Stackable construction reduces clutter for space-saving storage between uses. Trilingual warning messages in English, Spanish and French Canadian reach out to a larger audience for enhanced safety. Safety cone is compliant with OSHA and International Safety Standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- IMPACT PRODUCTS Banana Wet Floor Cones, 11 x 11.15 x 23.25, Yellow/Brown/Black (B1001)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 12in Diameter Non Slip Floor Sign (FS-FREXBLK-12)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- Impact Products Signs