Shop All Spray Bottles
Impact Products
16 oz Clear Spray Bottle
Mfr # 5016
Zoro # G300534752
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 fl oz
- Color Natural
- Material Polyethylene
- Height 7.4 in
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 5016
- Zoro # G300534752
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 16 fl oz |
Height | 7.4 in |
Width | 2.8 in |
Details
Item | Spray Bottle |
Color | Natural |
Material | Polyethylene |
Standards | FDA |
Features | Environmentally Friendly; 0% Post-consumer-waste |
Type | Bottle |
Description
16 oz Clear Spray Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Release Handle (71457355N)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- HARPER #23 Fine-Sweeping Broom (234242)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- IMPACT PRODUCTS 24 oz. Clear, Polyethylene Bottle, Color: clear (5024HG-90)
- IMPACT PRODUCTS 22 oz. Clear Trigger Spray Bottle (5022WG/5802DZ-91)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 24 oz, Clear, PK24 (5024WG2491)
- MEGUIARS GENERIC DISPENSER BOTTLE 12 PACK (D20199PK12)
- Impact Products Spray Bottles