Shop All First Aid Kits
Impact Products
10-Person First Aid Kit, 62 Pieces, 8.5 x 5.5 x 3.25, Plastic Case
Mfr # 7317
Zoro # G4589984
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (16) 0.75" x 3" Adhesive Bandages; (1) 0.75" x 2" Small Fingertip Fabric Bandages; (1) 2" x 4" Elbow Knee Plastic Bandage; (1) 36" x 36" x 51" Triangular Sling Bandage With (2) Pins; (4) 2"x 2" Gauze Dressing Pads; (2) 4"x 4" Gauze Dressing Pads; (4) 3"x 3" Gauze Dressing Pads; (1) 2" Conforming Gauze Roll Bandage; (1) 3" Conforming Gauze Roll Bandage; (1) 5" x 9" Trauma Pad; (1) Sterile Eye Pad; (6) Alcohol Cleansing Pads; (6) Sting-Free Antiseptic Cleansing Wipes; (3) Triple Antibiotic Ointment Packs; (1) 6"x 9" Instant Cold Compress; (3) Aspirin Tablet Packs (2 Tablets/Pack); (1) 1"x 5 yd First Aid Tape Roll; (1) Pair Exam Quality Gloves; (1) 4.5" Scissors; (1) 4" Tweezers; (1) First Aid Guide; (1) Plastic Case with Gasket
- First Aid Kit ANSI Standards Meets OSHA Requirement 1910.151b
- Standards Meets OSHA Requirement 1910.151b
- Case Material Plastic
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Products
- MFR # 7317
- Zoro # G4589984
- UPC # 729661109685
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.25" |
Width | 8.5" |
Depth | 5.5" |
Details
Includes | (16) 0.75" x 3" Adhesive Bandages; (1) 0.75" x 2" Small Fingertip Fabric Bandages; (1) 2" x 4" Elbow Knee Plastic Bandage; (1) 36" x 36" x 51" Triangular Sling Bandage With (2) Pins; (4) 2"x 2" Gauze Dressing Pads; (2) 4"x 4" Gauze Dressing Pads; (4) 3"x 3" Gauze Dressing Pads; (1) 2" Conforming Gauze Roll Bandage; (1) 3" Conforming Gauze Roll Bandage; (1) 5" x 9" Trauma Pad; (1) Sterile Eye Pad; (6) Alcohol Cleansing Pads; (6) Sting-Free Antiseptic Cleansing Wipes; (3) Triple Antibiotic Ointment Packs; (1) 6"x 9" Instant Cold Compress; (3) Aspirin Tablet Packs (2 Tablets/Pack); (1) 1"x 5 yd First Aid Tape Roll; (1) Pair Exam Quality Gloves; (1) 4.5" Scissors; (1) 4" Tweezers; (1) First Aid Guide; (1) Plastic Case with Gasket |
First Aid Kit ANSI Standards | Meets OSHA Requirement 1910.151b |
Standards | Meets OSHA Requirement 1910.151b |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Material | Plastic |
Number of Shelves | 62 |
Item | First Aid Kits |
Capacity | 10 Person System |
Net Weight | 1.28 lbs |
Mounting Style | Wall |
Description
Impact® 10-Person First Aid Kit, 62 Pieces, 8.5 x 5.5 x 3.25, Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes, (BA1-BLUEX2)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- DR.STITCH Needle Driver with Slim, Serrated Jaws (DS-0020)
- IMPACT PRODUCTS Impact® Bloodborne Pathogen Clean Kit (7351)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6050)
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 75 Person (711036)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-RED)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- Impact Products First Aid Kits