Shop All Holiday Decor
Impact Innovations
Impact Innovations 95013 14 x 17 in. Pre-lit Santa Face Silhouette
Mfr # 9204090
Zoro # G903713288
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Innovations
- MFR # 9204090
- Zoro # G903713288
- UPC # 727223950133
- Country of Origin China
- Category Holiday Decor
Description
Features
- Christmas Theme: Santa
- Product Type: Silhouette
- Material: Glitter Gel
- Color Family: Red/White
- Number of Lights: 43
- Length: 17 in.
- Indoor and Outdoor: Indoor and Outdoor
- Material Type: Nylon
- Diameter: 14 in.
- Size Dimensions: 17 in. x 14 in.
- Number in Package: 1
- Power Type: Plug-In
- Product Name: Christmas Decorations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- IMPACT INNOVATIONS Gel Clings Halloween Decor (IG128275)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- IMPACT INNOVATIONS Gel Clings Halloween Decor (IG128288)
- IMPACT INNOVATIONS EGG CHICK SILHOUETTE (39546D)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- MAGIC SEASONS Christmas Holiday Headbands (702374)
- Impact Innovations Holiday Decor