Shop All Temporary Structure Accessories
Impact Canopy
Umbrella Accessory Towel Hook
Mfr # 489990003
Zoro # G910068265
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.34 in.
- Color Blue
- Includes (1) Towel Hook Accessory
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 489990003
- Zoro # G910068265
- UPC # 850040816907
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 1.34 in. |
Details
Item | Umbrella |
Material | Plastic |
Color | Blue |
Includes | (1) Towel Hook Accessory |
Weight | 1 lbs |
Description
The Umbrella Towel Hook Accessory is a great acesssory to your umbrella to hold your towles, bags, etc. Includes one bushing - one screw - one hook assembly w/ 4 hooks. No assemble required - simply slide the hook over your umbrella pole and tighten the screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Grass Scythe Blade, 28" (21428)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- AFTERMARKET AL209601 New Outer Tie Rod Fits John Deere 1654 1854 610R 6150M 6150R 6150RH Plus (FRT40-0036)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts (070018009)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- US WEIGHT Ingot Canopy Weights, 60 lb Set (U0060BLK)
- Impact Canopy Temporary Structure Accessories