Shop All Temporary Structure Accessories
Impact Canopy
ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, Green
Mfr # 040030005
Zoro # G810068297
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft.
- Length 10 ft.
- Includes 10' x 10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit
- Height 10'7" ft.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040030005
- Zoro # G810068297
- UPC # 850040816211
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Length | 10 ft. |
Height | 10'7" ft. |
Details
Item | Pop Up Canopy |
Includes | 10' x 10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit |
Color | Green |
Material | Aluminum/Polyester |
Weight | 46 lbs |
Description
The Impact Canopy Ultra Light Aluminum Frame is the perfect canopy for a day at the beach or all day ballgames. It is perfect to display and market your products or activities in an outdoor environment.Includes 10x10 Straight Leg Lightweight aluminum frame, Green 210 denier polyester Fire retardant top, Roller Bag and rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rodent Station, Bait Box, Black (22814)
- PIC Fly Ribbon Bug and Insect Catcher, Pack/10 (FR10B)
- KOHLER O-Ring, Yellow, Valve Cover (24 153 30-S)
- CAMCO VINYL INSERT 1IN X 25FT WHITE (25103)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- Impact Canopy Temporary Structure Accessories