Shop All Temporary Structure Accessories
Impact Canopy
ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, Blue
Mfr # 040030003
Zoro # G710068274
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft.
- Material Aluminum/Polyester
- Includes 10' x 10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit
- Height 10'7" ft.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040030003
- Zoro # G710068274
- UPC # 850040816204
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10'7" ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Aluminum/Polyester |
Includes | 10' x 10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit |
Color | Blue |
Weight | 46 lbs |
Description
The Impact Canopy Ultra Light Aluminum Frame is the perfect canopy for a day at the beach or all day ballgames. It is perfect to display and market your products or activities in an outdoor environment.Includes 10x10 Straight Leg Lightweight aluminum frame, Blue 210 denier polyester Fire retardant top, Roller Bag and rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14-tine Bow Rake with 60"L Fiberglass Handle (42324)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- Impact Canopy Temporary Structure Accessories