Shop All Temporary Structure Accessories
Impact Canopy
ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, Black
Mfr # 040030002
Zoro # G410068321
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Color Black
- Height 10'7" ft.
- Width 10 ft.
- Material Aluminum/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040030002
- Zoro # G410068321
- UPC # 850040816198
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Height | 10'7" ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Black |
Material | Aluminum/Polyester |
Includes | 10' x 10' Straight Leg Lightweight Aluminum Frame, White 210 Denier Polyester Fire Retardant Top, Roller Bag And Rope And Spike Kit |
Weight | 46 lbs |
Description
The Impact Canopy Ultra Light Aluminum Frame is the perfect canopy for a day at the beach or all day ballgames. It is perfect to display and market your products or activities in an outdoor environment.Includes 10x10 Straight Leg Lightweight aluminum frame, Black 210 denier polyester Fire retardant top, Roller Bag and rope and spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 20 ft x 20 ft Tarp, Blue (756-138)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 43-1/2 in L Handle (7393)
- PROTARP 24 ft x 50 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X50)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- GAZEBO PENGUIN Permanent Anchor Set of 4 (17-100)
- Impact Canopy Temporary Structure Accessories