Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Green
Mfr # 283020005
Zoro # G910068333
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Material Steel/Polyester
- Includes 10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit
- Height 10'9" ft.
- Color Kelly Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 283020005
- Zoro # G910068333
- UPC # 850040816600
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Height | 10'9" ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Includes | 10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit |
Color | Kelly Green |
Weight | 51 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Green Top, 4 Walls, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Rescue FFTA-DB12 Fruit Fly Trap Refill (188163)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- LIBERTY Garden Hose Hanger, Steel, 6 1/8 in W (245-A)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Orange (040000009)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- RSI White Tropical Weather Shade Clothes With Grommets - 50 Percentageshade Protection- 6 X 50 Ft. (W-SC650-50)
- Impact Canopy Temporary Structure Accessories