Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Blue
Mfr # 283020003
Zoro # G110068256
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft.
- Material Steel/Polyester
- Includes 10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit
- Height 10'9" ft.
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 283020003
- Zoro # G110068256
- UPC # 850040816587
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10'9" ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Includes | 10' x 10' Steel Frame, 210D White Top, 4 Walls, Roller Bag, and Rope and Spike kit |
Color | Royal Blue |
Weight | 51 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Blue Top, 4 Walls, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- AFTERMARKET UNIVERSAL ELECTRIC THROTTLE WITH BRACKETS FOR BAndS GAS ENGINES (1410713)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Gas Pressure Washer (GH-3004-0EGH)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- Impact Canopy Temporary Structure Accessories