Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White
Mfr # 040010001
Zoro # G610068237
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyester
- Color White
- Height 10'9" ft.
- Width 10 ft.
- Includes 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040010001
- Zoro # G610068237
- UPC # 850040816136
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10'9" ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Color | White |
Includes | 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit |
Weight | 45 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D White Top, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK TEK Kwik Tek AHIB-53 53 in. Airhead Oars 1 Pair - White (AHIB-53)
- DIAMOND FARRIER Nail Cutter 10" (3854)
- AM ANDREWS Hose Sprinkler 100' (10-12349)
- MTD Aircleaner Cvr Asm (753-05725)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- ZORO SELECT Solid Wall Kit for 10x27 Ft Canopy (11C549)
- Impact Canopy Temporary Structure Accessories