Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, Green
Mfr # 040010005
Zoro # G510068276
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10'9" ft.
- Width 10 ft.
- Color Green
- Includes 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit
- Material Steel/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040010005
- Zoro # G510068276
- UPC # 850040816174
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10'9" ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Color | Green |
Includes | 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit |
Material | Steel/Polyester |
Weight | 45 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Green Top, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX In-Bed UTV Sprayer, 7Nzzl/Spry Wnd, 60Gal (US600)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- ZORO SELECT 19 ft 6 in x 13 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ0)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts (070018009)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- Impact Canopy Temporary Structure Accessories