Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, Blue
Mfr # 040010003
Zoro # G210068279
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyester
- Color Blue
- Height 10'9" ft.
- Includes 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040010003
- Zoro # G210068279
- UPC # 850040816150
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 10'9" ft. |
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Color | Blue |
Includes | 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit |
Weight | 45 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Blue Top, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- IGAS US iGas TH330 - 3-30lb Tank Rack (TH330)
- PURELL Sprayer, Cleaning and Degreasing (5350-04)
- A.R. NORTH AMERICA Lance, 72", Aluminum QC/Plug (1001.1628.10)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- ZORO SELECT Sign Base, HDPE, Red (BPB-RD-96-RD W/ WHEELS)
- Impact Canopy Temporary Structure Accessories