Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag , Black
Mfr # 040010002
Zoro # G810068280
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyester
- Width 10 ft.
- Height 10'9" ft.
- Length 10 ft.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 040010002
- Zoro # G810068280
- UPC # 850040816143
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10'9" ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Color | Black |
Includes | 10' x 10' Steel Frame, 210D White Top, Roller Bag, And Rope And Spike Kit |
Weight | 45 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Black Top, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MTD Seat-Medium Back (957-04037)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- OREGON Oregon Mulching Blade, Gator G6, 20-15/16" (392-138)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags (283020204)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Blue (040000003)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- Impact Canopy Temporary Structure Accessories