Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT , 210d Top Red , Roller Bag, and 4 Weight Bags
Mfr # 283020204
Zoro # G010068233
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 ft.
- Material Steel/Polyester
- Color Red
- Height 10'9" ft.
- Includes 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 283020204
- Zoro # G010068233
- UPC # 850040816648
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10'9" ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Color | Red |
Includes | 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit |
Weight | 49 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Red Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- KOHLER Carburetor Kit (17 853 87-S)
- ARM & HAMMER Cat Litter Mlti Cat26.3# (97514)
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Seat Dino Racer (fvb13) (green) (FVB13 PW JURASSIC WORLD DINO RACER GREEN SEAT FOR)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- Impact Canopy Temporary Structure Accessories