Shop All Temporary Structure Accessories
Impact Canopy
TL Kit 10 FT x 10 FT , 210d Top Black , Roller Bag, and 4 Weight Bags
Mfr # 283020202
Zoro # G210068330
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyester
- Width 10 ft.
- Includes 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit
- Color Black
- Height 10'9" ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impact Canopy
- MFR # 283020202
- Zoro # G210068330
- UPC # 850040816624
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Width | 10 ft. |
Height | 10'9" ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Material | Steel/Polyester |
Includes | 10' x 10' Steel Frame, 210D White Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit |
Color | Black |
Weight | 49 lbs |
Description
The Traditional Light Frame is the perfect solution for shade in the festival season, crafts markets, and small business events. It is perfect to display and market your products or activities in an outdoor environment. This TL Frame is designed for portability and durability while staying within your budget and the included roller bag adds extra-easy portability. Includes 10 FT x 10 FT Steel Frame, 210D Black Top, 4 Weight Bags, Roller Bag, and Rope and Spike kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Garden Hoe, Long Fiberglass Handle (92353)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- TALSTAR P Professional Insecticide Quart (10056777)
- JR PRODUCTS JR Products 20375 Screw Covers, Pack of 14 - White (20375)
- IMPACT CANOPY Market Canopy Kit 10 FT x 10 FT, with Roller Bag, 400D Top White (040120001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Breeze Wall Kit - Zippered Mesh Sidewalls for 10 FT x 10 FT Pop-Up Tent Canopy, White (033150001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, Red (040010004)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY 20 FT M Roller Bag, Salmon / Red (060042000)
- USP STRUCTURAL CONNECTORS USP Structural Connectors KCBQ66 Anchor Post; 7 Gauge - 6 x 6 in. (KCBQ66)
- Impact Canopy Temporary Structure Accessories