Shop All Patio Umbrellas
Impact Canopy
Thatched Tiki Umbrella, 8 FT Foot , Sand Auger Tip, Brown
Mfr # 480029905
Zoro # G610068343
original price:
$67.89
9% off
new price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Weight 10 lbs
- Length 94 in.
- Includes (1) Thatched Umbrella
- Height 94.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 480029905
- Zoro # G610068343
- UPC # 850040816792
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Length | 94 in. |
Height | 94.5 in. |
Width | 94 in. |
Details
Item | Umbrella |
Color | Brown |
Weight | 10 lbs |
Includes | (1) Thatched Umbrella |
Material | Steel/Polyester |
Description
The Thatched Tiki Umbrella is a great temporary use umbrella for shade and decor. It is great hahawin themed party or if you would like to add a little flair to your patio area. Features include 8 FT Top Demension, Polyester fabric, Steel Frame Wooden Imitation Frame, and a Sand Auger Tip - Can be used in Sand or for a Patio Umbrella in an Umbrella Base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- A & I PRODUCTS Fractional V-Belt (3/8" X 27.5") 11" x4" x0.3" (A-3L275)
- A & I PRODUCTS Fuel Pump 3" x3" x1.5" (A-B1144038)
- MTD Air Cleaner Asm (753-05831)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- NATURE SPRING Nature Spring 9-ft Half Round Patio Umbrella - Tan (275842HOI)
- PROPATION 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Brown Pole & Orange Fabric (PR1081272)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Backyard, 9-foot (Red) (884172QXN)
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Forest Green (194061036723)
- Impact Canopy Patio Furniture