Shop All Temporary Structure Accessories
Impact Canopy
Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Lime Green
Mfr # 040000017
Zoro # G710068298
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit
- Height 8ft.
- Width 10 ft.
- Color Lime Green
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impact Canopy
- MFR # 040000017
- Zoro # G710068298
- UPC # 850040816099
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 8ft. |
Width | 10 ft. |
Length | 10 ft. |
Details
Item | Pop Up Canopy |
Includes | 8 x 8/10 x 10 Slant Leg Frame, White Top, Carry Bag, Rope And Spike Kit |
Color | Lime Green |
Material | Steel/Polyester |
Weight | 25 lbs |
Description
The sleek design ofthe Impact CanopySlant Leg Canopy Tent is a great alternative to a straight leg pop up canopy when you want to present and upgraded look to your outdoor function. Great for outdoor activities or sporting events. Slant Leg canopies are best suited for everyday use during calm weather. The powder-coated steel frame is sturdy and durable yet lightweight making it easy to pack and transport. Includes 8x8/10x10 Slant Leg Frame, Lime Green Top, Carry Bag, Rope and Spike kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- GENERAC Carburetor (0J58620157)
- MTD Chute-Dfl 30 Deck (731-10267)
- FIMCO Pressure Gauge, 0-60Psi, 2" Boom (L24)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY Heavy Duty Carort 10In8 FT x20In, 8 Legs, Steel Pipes, Tan Cover with Leg Skirts (070018009)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green (033000005)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- Impact Canopy Temporary Structure Accessories